Buy more than* S$200* and get FREE SHIPPING

Resin Molded Depth Filter Cartridge MK Series

Recommended Replacement Differential Pressure (MPa)
0.14 to 0.21
Maximum Temperature (Degree C)
120
Inner Diameter x Outside Diameter (phi mm)
26x66
Weight (g)
150
Length (mm)
248
...see all>
Product Options
ADD TO CART
Recommended Flow Rate (L/min) 2014 TRUSCO Published Page Filtration Pricision (microm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Flow Rate (L/min) 2014 TRUSCO Published Page Filtration Pricision (microm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1455 3 282-0439 1BS1 · 5DCN1 1PC 1 G78-A8-1N 37085605 -
Discontinued
[x]
- 1-1455 5 282-0447 1BS1 · 5DCN1 1PC 1 G78-B8-1N 37085641 -
Discontinued
[x]
- 1-1455 150 282-0510 1BS1 · 5DCN1 1PC 1 G78-X8-1N 37085535 -
Discontinued
[x]
- 1-1455 1 282-0421 1BS1 · 5DCN1 1PC 1 G78-Y8-1N 37085562 -
Discontinued
[x]
- 1-1455 50 282-0471 1BS1 · 5DCN1 1PC 1 G78-L8-1N 37085623 -
Discontinued
[x]
- 1-1455 - 282-0455 1BS1 · 5DCN1 1PC 1 G78-C8-1N 37085492 -
Discontinued
[x]
- 1-1455 25 282-0463 1BS1 · 5DCN1 1PC 1 G78-F8-1N 37085587 -
Discontinued
[x]
- 1-1455 125 282-0501 1BS1 · 5DCN1 1PC 1 G78-W8-1N 37085517 -
Discontinued
[x]
- 1-1455 100 282-0498 1BS1 5DCN1 1PC 1 G78-V8-1N 37085474 -
Discontinued
[x]
(Water)38(32cP)14(65cP)7 - 75 282-0480 1BS1 5DCN1 1PC 1 G78-Q8-1N 37085666 -
Discontinued
[x]
ADD TO CART

Related Products