Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3M Series NB Filter Bag, Polyester, Short Type

3.60 (5)
Purpose
Filtration of cutting or grind coolant. Filtration of resin liquid drug, paint, and inc, etc.
Outer Diameter x Length (mm)
178x457
Maximum Temperature (Degree C)
149
Peak Flow Rate (L/min)
340
Material
Polyester
Compatible
EV-S400N
...see all>
Product Options
ADD TO CART
Maximum Allowable Positive Differential Pressure (MPa) Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Positive Differential Pressure (MPa) Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(At 20deg C) 0.24 10 150 353-6921 1Sheet 1 NB0010EES1C-10EA 37086025 26.99 SGD
In stock
(At 20 deg C) ​​0.24 200 150 353-7081 1Sheet 1 NB0200EES1C-10EA 37086061 26.99 SGD
In stock
(At 20 deg C) ​​0.24 5 150 353-6882 1Sheet 1 NB0005EES1C-10EA 37086122 26.99 SGD
In stock
(At 20 deg C) ​​0.24 50 150 353-7005 1Sheet 1 NB0050EES1C-10EA 37086104 26.99 SGD
In stock
(At 20 deg C) ​​0.24 100 150 353-7048 1Sheet 1 NB0100EES1C-10EA 37086007 26.99 SGD
In stock
(At 20 deg C) ​​0.24 1 200 353-6840 1Sheet 1 NB0001EES1C-10EA 37086043 29.99 SGD
In stock
(At 20 deg C) ​​0.24 25 150 353-6963 1Sheet 1 NB0025EES1C-10EA 37086086 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Piping internal circulation cleaning
5
From Japan
On 2018-04-12 16:51:21
We do not have a special container, we will consider buying if there is.
This review is about item#37086061.
To our products
4
From Japan
On 2017-02-11 12:02:08
If you can crimp the bottom part a bit more strongly, you can use it with even more peace of mind.
This review is about item#37086043.
Filtration of lubricating oil.
3
From Japan
On 2017-02-07 12:50:50
I import it because the lubricant is dirty. The product is excellent, I purchased more than 10 sheets when ordering, but I will not buy it at your company again.
This review is about item#37086086.
Oil filtration
3
From Japan
On 2016-12-27 08:38:27
The product is normal. Since it was possible to ship the day, I ordered it for lunch, but an apology mail arrived at 18: 18, shipping was a week later. Because your company's response is slow, it is big, big and unsatisfactory. I personally do not trust your company.
This review is about item#37086086.
Filtration of lubricating oil.
3
From Japan
On 2016-12-26 12:34:04
The product is normal. When ordering a large quantity of 25u, 50u not ordering was mixed two times consecutively. Please thoroughly prevent recurrence.
This review is about item#37086086.

Related Products