Buy more than* S$200* and get FREE SHIPPING

3M Series NB Filter Bag, Polyester, Long Type

Caution
This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers.
Purpose
Filtration of cutting or grind coolant. Filtration of resin liquid drug, paint, and inc, etc.
2014 TRUSCO Published Page
1-1456
Outer Diameter x Length (mm)
178x813
Maximum Temperature (Degree C)
149
Material
Filter media ring: Polyester
Compatible
EV-S800N
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Filtration Pricision (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Filtration Pricision (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 353-7099 200 1Sheet 1 NB0200EES2C-10EA 37086201 35.99 SGD
In stock
220 353-6971 25 1Sheet 1 NB0025EES2C-10EA 37086226 35.99 SGD
In stock
220 353-7056 100 1Sheet 1 NB0100EES2C-10EA 37086147 35.99 SGD
Shipped after 2018-01-22
220 353-7013 50 1Sheet 1 NB0050EES2C-10EA 37086244 35.99 SGD
In stock
300 353-6858 1 1Sheet 1 NB0001EES2C-10EA 37086183 36.99 SGD
In stock
220 353-6939 - 1Sheet 1 NB0010EES2C-10EA 37086165 35.99 SGD
In stock
220 353-6891 5 1Sheet 1 NB0005EES2C-10EA 37086262 37.99 SGD
In stock
ADD TO CART

Related Products