Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Series NB Filter Bag, Water Disposal, Short Type

3.67 (3)
Caution
This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers.
Purpose
Filtration of cooling water, wash water, and industrial water. Filtration of plating solution, acid, alkaline aqueous solution.
Outer Diameter x Length (mm)
178x457
Maximum Temperature (Degree C)
80
Peak Flow Rate (L/min)
340
Material
Polypropylene (PP)
Compatible
EV-S400N
...see all>
Product Options
ADD TO CART
Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 150 353-6980 1Sheet 1 NB0025PPS1C-10EA 37086366 26.99 SGD
In stock
1 200 353-6866 1Sheet 1 NB0001PPS1C-10EA 37086323 31.99 SGD
In stock
200 150 353-7102 1Sheet 1 NB0200PPS1C-10EA 37086341 24.99 SGD
In stock
100 150 353-7064 1Sheet 1 NB0100PPS1C-10EA 37086287 26.99 SGD
In stock
- 150 353-6947 1Sheet 1 NB0010PPS1C-10EA 37086305 28.99 SGD
In stock
5 150 353-6904 1Sheet 1 NB0005PPS1C-10EA 37086402 26.99 SGD
In stock
50 150 353-7021 1Sheet 1 NB0050PPS1C-10EA 37086384 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Water grinding of whetstone
4
From Japan
On 2017-03-14 07:28:39
I tried using it as a water grinding filter of a grindstone. It seems that you are catching the grinding stone waste securely. It would be even better if there is a small version of this.
This review is about item#37086305.
Filtration of water
5
From Japan
On 2017-02-02 19:02:54
I think that it is good at an affordable price. It did not clog up more than I thought.
This review is about item#37086287.
Purified water
2
From Japan
On 2016-06-02 15:51:17
We purchased it because it was reusable, but it is difficult to remove the garbage at the joints of the bags and we need improvement
This review is about item#37086323.

Related Products