Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3M Series NB Filter Bag, Water Disposal, Long Type

4.67 (3)
Purpose
Filtration of cooling water, wash water, and industrial water. Filtration of plating solution, acid, alkaline aqueous solution.
Outer Diameter x Length (mm)
178x813
Maximum Temperature (Degree C)
80
Peak Flow Rate (L/min)
680
Material
Polypropylene
Compatible
EV-S800N
...see all>
Product Options
ADD TO CART
Maximum Allowable Positive Differential Pressure (MPa) Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Positive Differential Pressure (MPa) Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(At 20 deg C) ​​0.24 5 220 353-6912 1Sheet 1 NB0005PPS2C-10EA 37086551 35.99 SGD
In stock
(At 20 deg C) ​​0.24 - 220 353-6955 1Sheet 1 NB0010PPS2C-10EA 37086445 32.99 SGD
In stock
(At 20 deg C) ​​0.24 100 220 353-7072 1Sheet 1 NB0100PPS2C-10EA 37086427 35.99 SGD
In stock
(At 20 deg C) ​​0.24 25 220 353-6998 1Sheet 1 NB0025PPS2C-10EA 37086515 35.99 SGD
Shipped after 2018-05-01
(At 20 deg C) ​​0.24 50 220 353-7030 1Sheet 1 NB0050PPS2C-10EA 37086533 35.99 SGD
In stock
(At 20deg C) 0.24 200 220 353-7111 1Sheet 1 NB0200PPS2C-10EA 37086497 35.99 SGD
In stock
(At 20deg C) 0.24 1 300 353-6874 1Sheet 1 NB0001PPS2C-10EA 37086463 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Leaf spray (liquid fertilizer) manufacture
4
From Japan
On 2017-09-07 16:53:41
It was cheaper than the one we used so far, and the filtration accuracy was good and it was good.
This review is about item#37086551.
Flooded vegetables
5
From Japan
On 2017-05-05 19:25:33
Very good Irrigation tube hole is small, but water comes out without clogging It is very helpful.
This review is about item#37086533.
Used as a filtering material for self-made filtering equipment in a pond
5
From Japan
On 2013-06-04 17:57:33
It is used as a filtering material of self-made filtration device of the pond. I kept using it for about a year, and I could not tear it with a high pressure washer for several times (with some deformation). It is pretty strong. If you leave such as summer as soon as you leave it will be green with plankton Thanks to the pond, thanks to transparency (instead of the early packing in the summer instead) It is a feeling of permeability and poor water permeability even if you wash before breaking.
This review is about item#37086497.

Related Products