Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silica Tape

Purpose
High temperature insulation, thermal insulation material of exhaust duct, high temperature cushioning material, and other high temperature locations.
2015 Trusco Published Pages
3 1363
2014 TRUSCO Published Page
2-2187
Tape Length (m)
30
Tape Width (mm)
50
Operating Temperature Range (deg C)
1000 until
Weight (kg)
0.9
Thickness (mm)
0.8
TRUSCO Part Number
301-7095
Specification
Adhesiveless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TST-0850 37290111 359.99 SGD
In stock
ADD TO CART

Related Products