Buy more than* S$200* and get FREE SHIPPING

Ceramic Tape

Moment Use Temperature (deg C)
900
Tape Thickness (mm)
2
Tape Length (m)
30
Operating Temperature Range (deg C)
Up to 400
Material
5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers
Specification
Adhesiveless
...see all>
Product Options
ADD TO CART
Basis Weight (g/m2) Tape Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basis Weight (g/m2) Tape Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 1.5 302-0631 1Roll 1 TSC-G2-50 37290136 119.99 SGD
In stock
100 100 3 302-0649 1Roll 1 TSC-G2-100 37290145 219.99 SGD
In stock
ADD TO CART

Related Products