Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PT Tees

5.00 (9)
Fluid Temperature (Degree C)
-5 to 60
Working Pressure
1MPa
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T2 Screw Diameter T1 Double-sided Width (B)(mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T2 Screw Diameter T1 Double-sided Width (B)(mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 8.5 28 22 28.4 (D1) R1 / 4, (D2) Rc1 / 4 - 313-7996 Rc1/4 R1/4 17 Air, Water 1PC 1 PT-2F-2M 37087495 3.99 SGD
In stock
15 7 22 18 17.5 (D1) R1 / 8, (D2) Rc1 / 8 - 313-7970 Rc1/8 R1/8 14 Air, Water 1PC 1 PT-1F-1M 37087452 3.99 SGD
In stock
20.5 8.5 29 22.6 34.2 (D1) R3 / 8, (D2) Rc1 / 4 - 313-8003 Rc1/4 R3/8 17 Air, Water 1PC 1 PT-2F-3M 37087513 4.99 SGD
In stock
18 7 25 19 21.3 (D1) R1 / 4, (D2) Rc1 / 8 1-1317 313-7988 Rc1/8 R1/4 14 Air and water 1PC 1 PT-1F-2M 37087477 3.99 SGD
In stock
23 11 34 27.6 61.3 (D1) R3 / 8, (D2) Rc3 / 8 - 313-8011 Rc3/8 R3/8 22 Air, Water 1PC 1 PT-3F-3M 37087531 8.99 SGD
In stock
26 11 37 29 69.7 (D1)R1/2,(D2)Rc3/8 1-1317 313-8020 Rc3/8 R1/2 22 - 1PC 1 PT-3F-4M 37087556 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
For pneumatic equipment
5
From Japan
On 2018-06-02 14:44:39
It is cheaper than buying at Homsen, so it's something free shipping
This review is about item#37087495.
As part of parts when installing pressure gauge
5
From Japan
On 2018-05-05 21:40:21
This quality item at this price is not quite elsewhere very useful
This review is about item#37087452.
For Coleman lanterns
5
From Japan
On 2017-11-29 21:50:28
It is a usable part. Since it is rarely broken, I think I will purchase again when adding it to other tools.
This review is about item#37087452.
Modification of compressor
5
From Japan
On 2015-09-11 14:47:19
It was packed coated and it was safe to use without leaking.
This review is about item#37087495.
Air tool construction
5
From Japan
On 2015-05-16 17:01:57
No problem.
This review is about item#37087452.
Piping in the tire changer
5
From Japan
On 2014-10-03 07:54:10
This is used by connecting two ordinary tube unions. It is easier to install even in a narrow place than using a T-shaped tube union.
This review is about item#37087452.
Air - piping
5
From Japan
On 2014-06-18 23:56:33
If you have 2 or 3, it is versatile at the time of emergency, and piping arrangement is good at narrow parts of each part.
This review is about item#37087452.
Air piping
5
From Japan
On 2014-06-15 23:58:01
Space saving was achieved
This review is about item#37087495.
As an equipment part manufactured by our company
5
From Japan
On 2013-09-24 14:23:11
It is usually smaller than cheese and there are male savings, saving one nipple. Very satisfied ·
This review is about item#37087452.

Related Products