Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Nipple

5.00 (5)
Specification
Seal processing (R threaded portion)
...see all>
Product Options
ADD TO CART
Port Diameter d Fluid Temperature (Degree C) Compatible Tube Inner Diameter (phi mm) Working Pressure Weight (g) TRUSCO Part Number Fluid Conformity Tube Outside Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Port Diameter d Fluid Temperature (Degree C) Compatible Tube Inner Diameter (phi mm) Working Pressure Weight (g) TRUSCO Part Number Fluid Conformity Tube Outside Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/2 -5 to 60 11.0 1MPa 113.2 313-8178 - - 1-1319 1PC 1 H11-4M 37089245 12.99 SGD
In stock
R1/4 -5 to 60 4.0 1MPa 21.2 313-8054 - 6 1-1319 1PC 1 H4-2M 37089281 3.99 SGD
In stock
R3/8 -5 to 60 11.0 1MPa 103.0 313-8151 - - 1-1319 1PC 1 H11-3M 37089227 12.99 SGD
In stock
R3/8 -5 to 60 5.0 1MPa 39.6 313-8119 - 8 1-1319 1PC 1 H5-3M 37089342 7.99 SGD
In stock
R1/8 -5 to 60 5.0 1MPa 24.2 313-8071 - 8 1-1319 1PC 1 H5-1M 37089306 3.99 SGD
In stock
R3/8 -5 to 60 8.0 1MPa 60.1 313-8135 - - 1-1319 1PC 1 H8-3M 37089421 5.99 SGD
In stock
R1/4 -5 to 60 8.0 1MPa 56.9 313-8127 - - 1-1319 1PC 1 H8-2M 37089403 5.99 SGD
In stock
- - - - - - - - - 1PC 1 H5-2M 37089324 4.99 SGD
In stock
R3/8 -5 to 60 6.5 1MPa 46.1 326-9621 Air,water 10 1-1319 1PC 1 H6.5-3M 37089385 5.99 SGD
In stock
R1/8 -5 to 60 4 1MPa 16.3 313-8046 Air,water 6 1-1319 1PC 1 H4-1M 37089263 3.99 SGD
In stock
R1/4 -5 to 60 6.5 1MPa 37.8 326-9612 Air, water 10 - 1PC 1 H6.5-2M 37089367 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air hose repair
5
From Japan
On 2017-02-20 16:58:23
Since Hachinohe's urethane horse joint has no 8.5 × 12.5, so we will make joints with Kolei and Kinki Manufacturing Urethane Hose Joint. Somewhat expensive shopping, but nothing is a game with ingenuity, original choice for 8.5 × 12.5 has few options , I am troubled with repairing when I'm torn. For expensive hoses, I would like to repair it if possible and use it. I appreciate having products like this.
This review is about item#37089403.
Connection of air hose
5
From Japan
On 2016-06-17 15:38:17
It is unnecessary to use a hose band, which also reduces the cost. The hose is harder to break than tightening with a hose band.
This review is about item#37089324.
Sandblasting
5
From Japan
On 2016-01-12 12:25:43
It is easy to use as well as other products
This review is about item#37089385.
For urethane hose air filter connection
5
From Japan
On 2015-04-07 16:45:31
Convenient for placing the air hose in a narrow place because the finished overall length is short
This review is about item#37089367.
Used to connect facility piping and equipment with a hose
5
From Japan
On 2013-11-27 13:26:16
I used to do with bamboo shoot nipple and hose band etc before, but good products that can be satisfied with good appearance and ease of handling (not stuck on because it is refreshed) and reliability (time lags etc.) Even though the air hose with a coupler has the same structure, other size hoses are too coarse with hose bands and needle binding.
This review is about item#37089245.

Related Products