Buy more than* S$200* and get FREE SHIPPING

Insulation Jacket for Globe Valve

5.00 (1)
Thermal Insulation Material Thickness (mm)
30
...see all
Product Options
ADD TO CART
TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Outer Diameter (mm) Operating temperature Limits Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Outer Diameter (mm) Operating temperature Limits Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
466-1338 For JIS 5K, 10K 3 1366 2-2190 240 0 over 200 degC 1.20 350 1PC 1 TJVG-50A 37416477 179.90 SGD
In stock
466-1354 - - - 280 - 1.70 490 1pc 1 TJVG-80A 37416495 269.90 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Energy conservation and environmental measures
5
From Japan
On 2015-09-14 17:50:50
I bought also serves as the environmental and energy-saving workplace. It is possible to desorption at the time of valve replacement, it will come in handy. Made heat dissipation is also significantly reduced from the steam valve by the jacket mounting, It is likely to be able to expect the effect as the summer heat stroke measures.
This review is about item#37416477.

Related Products