Buy more than* S$200* and get FREE SHIPPING

Universal Socket

2014 TRUSCO Published Page
1-1319
Port Diameter d
G1/4
Fluid Temperature (Degree C)
-5 to 60
Compatible Tube Inner Diameter (phi mm)
4
Fluid
AirWater
Working Pressure
1MPa
Screw Dimensions
G1/4
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
39.6
TRUSCO Part Number
314-3376
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H4-G2FU 37089945 6.40 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products