Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HI-TS Joint Tees

5.00 (1)
Purpose
Fittings for only water pipe at condominium, detached house, shops and facilities. Fittings for impact resistance rigid vinyl chloride fittings (HI pipe).
2015 Trusco Published Pages
3 1300
2014 TRUSCO Published Page
2-2128
Maximum Working Pressure
0.98MPa
Operating temperature Limits
0 over 40 degC
Shape
Cheese
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimensions H1 (mm) Dimensions h1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimensions H1 (mm) Dimensions h1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
119 254-3141 58 58 40 40 40 58 25 1PC 1 HIT25 37093865 -
Discontinued
[x]
276 254-3168 82 82 57 57 57 82 40 1PC 1 HIT40 37093901 -
Discontinued
[x]
70 254-3133 50 50 33 33 33 50 20 1PC 1 HIT20 37093847 -
Discontinued
[x]
30 254-3117 36 36 24 24 24 36 13 1PC 1 HIT13 37093804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water supply at home
5
From Japan
On 2015-01-14 18:32:39
Construction is easy, it can be done in a short time.
This review is about item#37093804.

Related Products