Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting Elbow

Purpose
Fittings for only water pipe at condominium, detached house, shops and facilities. Fittings for impact resistance rigid vinyl chloride fittings (HI pipe).
2015 Trusco Published Pages
3 1300
2014 TRUSCO Published Page
2-2128
Dimension D (phi mm)
24
Maximum Working Pressure
0.98MPa
Operating temperature Limits
0 over 40 degC
Screw
Rp1/2
Dimension H (mm)
38
Nominal Diameter
13
Weight (g)
25
TRUSCO Part Number
254-3257
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IIWL13 37095116 7.21 SGD
Shipped after 2017-04-28
ADD TO CART

Related Products