Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PVC Ball Valve

Caution
Strength decreases when the temperature rises. If fluid is a chemical solution, confirm the chemical performance. Read the instruction carefully before use.
Purpose
Chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
2015 Trusco Published Pages
3 1315
2014 TRUSCO Published Page
2-2143
H(mm)
132
Maximum Working Pressure
1.0MPa
Operating temperature Limits
0 over 50 degC
Dimension H (mm)
132
Nominal Diameter
25
Dimensions L (mm)
187
Weight (kg)
0.9
Material
Hard polyvinyl chloride (PVC)
TRUSCO Part Number
355-6646
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV25FX 37095493 -
Discontinued
[x]
ADD TO CART

Related Products