Buy more than* S$200* and get FREE SHIPPING

Scotch Lock U Element Connector, Communication, Signal Cable

4.67 (6)
Compatible Tool
E9J
...see all>
Product Options
ADD TO CART
Material (body) Connection Compatible Outside Diameter (phi mm) Color TRUSCO Part Number Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Connection Compatible Outside Diameter (phi mm) Color TRUSCO Part Number Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 752-5621 1.6 1box(100pc) 1 UR2 31393845 109.99 SGD
In stock
Polycarbonate Straight line (Maximum insulation OD) 1.5 Yellow 355-9548 1.04 1Pack(25PC) 1 UY-25 37095931 -
Discontinued
[x]
Polypropylene Straight line (Maximum insulation OD) 2.0 Yellow 355-9530 1.2 1Pack(25PC) 1 UY2-25 37095956 -
Discontinued
[x]
Polypropylene Multi-branch straight line (Maximum insulation OD) 2.0 Red 355-9521 1.6 1Pack(25PC) 1 UR2-25 37095913 -
Discontinued
[x]
- - - - - 1.04 1pack(100pc) 1 UY 27116583 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Home electronics repair
5
From Japan
On 2016-08-18 16:56:24
Essentials at the time of emergency! How many times have you been helped.
This review is about item#37095956.
Interphone wiring
5
From Japan
On 2015-04-19 20:23:44
Sold by quantity which is multiplied by the best.
This review is about item#37095956.
Cables, maintenance
5
From Japan
On 2014-11-14 13:56:31
I knew there was one before, but for the first time I buy myself. Work is fast · · ·.
This review is about item#37095913.
I cut the cable line inside my home and used it for that connection.
5
From Japan
On 2014-11-04 10:21:14
Even amateurs could easily connect. Because exclusive pliers are expensive, I worked with ordinary pliers, but if you do it carefully you can do it well. I thought that it would be nice if there was something like a removable adapter on pliers. In addition, since there are many 25 pieces for use on private use, I think that it is good to have about 12 pieces and mail it.
This review is about item#37095956.
Connection at moisture location
5
From Japan
On 2014-09-30 16:16:29
Because it contains silicon, even if water is strongly applied, it seems to be usable without problems.
This review is about item#37095956.
Connection of wires
3
From Japan
On 2013-11-23 13:44:01
There are no problems on the product itself, but shipping is too late. I ordered it because it was shipped on the day, but after 9 days we received it, we procured at another company without making a mistake on the construction day.
This review is about item#37095956.

Related Products