Buy more than* S$200* and get FREE SHIPPING

BNC Coaxial Cable

5.00 (1)
Insulation Resistance
DC500V, 1000Mohm or more
Cable
(Coaxial) 3C-2V (75ohm)
Withstand Voltage
AC1500V (1 min.)
Overall Length (m)
0.5
Rating
AC500V
Weight (g)
41.1
TRUSCO Part Number
328-1426
Specification
BNC plug (crimp) both ends with black boots
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CCA-9-005A 37095992 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surveillance camera installation work
5
From Japan
On 2015-12-27 13:41:43
I used it for surveillance camera installation work. Work was easier because crimping and soldering work were omitted. I would be happy if you could hold down the price a little more.
This review is about item#37095992.

Related Products