Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vibration Isolation with Leveling

Purpose
Machine tools, horizontal injection molding machine, etc.
2015 Trusco Published Pages
1 1753
2014 TRUSCO Published Page
1-1667
Outer Diameter (mm)
120
Material (metal)
Steel
Material (rubber)
Chloroprene rubber (CR)
Level Tuning Parameter (mm)
20
Screw Dimensions
M12x1.75
Overall Height (mm)
98.5
Height (mm)
(Pedestal) 39
Allowable Load (kg)
1500
Weight (kg)
1.0
TRUSCO Part Number
233-0652
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ELC-120 37096263 54.99 SGD
In stock
ADD TO CART

Related Products