Buy more than* S$200* and get FREE SHIPPING

Bepop Tape Cartridge

5.00 (1)
Length (m)
8
...see all
Product Options
ADD TO CART
Tape Color Weight (g) Width (mm) Compatible Models TRUSCO Part Number Tape Width (mm) Dimensions (mmxm) Color 2014 TRUSCO Published Page Dimensions (Width x Length x Height ) (mm) Text Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Color Weight (g) Width (mm) Compatible Models TRUSCO Part Number Tape Width (mm) Dimensions (mmxm) Color 2014 TRUSCO Published Page Dimensions (Width x Length x Height ) (mm) Text Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 100 24 [PM-] 36 36N 36H 24 2400 284-3161 - (Tape) 24x8 Yellow 2-3063 31x70x93 Black 1Roll 1 LM-L524BWS 37096595 21.74 SGD
Shipped after 2017-05-29
White 70 18 [PM-] 36 36N 36H 24 2400 284-3170 - - - 2-3063 28x70x93 Black 1Roll 1 LM-L518BWS 37096577 21.74 SGD
Shipped after 2017-05-29
- 55 - - - 12 - - - 22x70x93 - 1pc 1 LM-L512BWS 76151056 18.25 SGD
Shipped after 2017-05-29
- 55 - - - 12 - - - 22x70x93 - 1pc 1 LM-L512BYS 76151074 18.25 SGD
Shipped after 2017-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
RAN cable marking
5
From Japan
On 2015-01-12 15:15:14
Use well pasted and convenient
This review is about item#37096577.

Related Products