Buy more than* S$200* and get FREE SHIPPING

Screwless Terminal Block

Insulation Resistance
DC500V, 100Mohm or more
Standard Stripping Wire Length (mm)
9
Withstand Voltage
AC2000V (1 min.)
Rating
DC300V-5A
Color
Gray
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimensions (Length L x Width W x Height H) (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimensions (Length L x Width W x Height H) (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 292-7942 47.5x22.81x14.7 2 1PC 1 ML-4000-AS-2P 37097611 -
Discontinued
[x]
10.5 292-7951 47.5x26.62x14.7 3 1PC 1 ML-4000-AS-3P 37097636 -
Discontinued
[x]
ADD TO CART

Related Products