Buy more than* S$200* and get FREE SHIPPING

Screw-less terminal block 2-piece type relay ML-4500

5.00 (2)
Rating
DC300V-10A
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Dimensions B (mm) Dimensions (Length L x Width W x Height H) (mm) Pitch between Terminals (mm) Weight (g) TRUSCO Part Number Withstand Voltage Dimensions A (mm) Standard Stripping Wire Length (mm) Number of Poles Color Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Dimensions B (mm) Dimensions (Length L x Width W x Height H) (mm) Pitch between Terminals (mm) Weight (g) TRUSCO Part Number Withstand Voltage Dimensions A (mm) Standard Stripping Wire Length (mm) Number of Poles Color Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50.5x31.70x15.5 - 15.0 292-7918 - - 10 3 - - 1pc 1 ML-4500-AS-3PB 37097715 -
Discontinued
[x]
DC500V, 100MΩ more 12.42 - 5.08 - - AC2000V (1 min.) 18.62 10 2 Body: Black. Button: White. 30 or less 1PC 1 ML-4500-AS-2PB 08619651 -
Discontinued
[x]
DC500V, 100MΩ more 17.5 - 5.08 - - AC2000V (1 min.) 23.7 10 3 Body: Black. Button: White. 30 or less 1PC 1 ML-4500-AS-3PB 08619667 -
Discontinued
[x]
DC500V, 100MΩ more 27.66 - 5.08 - - AC2000V (1 min.) 33.86 - 5 Body: Black. Button: White. 30 or less 1PC 1 ML-4500-AS-5PB 08619685 -
Discontinued
[x]
DC500V, 100MΩ more 22.58 - 5.08 - - AC2000V (1 min.) 28.78 10 4 Body: Black. Button: White. 30 or less 1PC 1 ML-4500-AS-4PB 08619676 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For jig production
5
From Japan
On 2017-04-10 16:53:58
It was easier to handle than we expected and the work ended easily.
This review is about item#8619685.
Production of prototype
5
From Japan
On 2016-07-27 16:53:15
Very easy to use. It is convenient.
This review is about item#08619651.

Related Products