Buy more than* S$200* and get FREE SHIPPING

Kawamura Electric Branch Circuit No Fuse Breaker

Rated Voltage and Breaking Capacity
AC100V/2.5kA
Number of Poles / Element Number
2P1E
Tripping System
Thermally activated electromagnetic
Connectable Wire (mm2)
(Maximum) 8
Dimensions (Width x Length x Height ) (mm)
32x38x70
Connection Method
Solderless terminal (M5)
Rated Voltage
AC100V
Weight (g)
80
Specification
Electrical Appliances and Material Safety Act conformity
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309-9431 20A 1PC 1 SE 2P1E20S 37097995 10.99 SGD
In stock
309-9423 15A 1PC 1 SE 2P1E15S 37097977 10.99 SGD
In stock
ADD TO CART

Related Products