Buy more than* S$200* and get FREE SHIPPING

Kawamura Electric Branch Circuit No Fuse Breaker

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage and Breaking Capacity
AC200V/2.5kA
Number of Poles / Element Number
2P2E
Tripping System
Thermally activated electromagnetic
Connectable Wire (mm2)
(Maximum) 8
Dimensions (Width x Length x Height ) (mm)
32x38x70
Connection Method
Solderless terminal (M5)
Rated Voltage
AC200V
Weight (g)
80
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309-9440 1 2474 1-2558 15A 1PC 1 SE 2P2E15S 37098013 15.26 SGD
Shipped after 2017-11-30
309-9466 - - 30A 1PC 1 SE 2P2E30S 37098056 15.76 SGD
In stock
309-9458 - - 20A 1PC 1 SE 2P2E20S 37098031 15.26 SGD
In stock
ADD TO CART