Buy more than* S$200* and get FREE SHIPPING

Equipment Wire, Eco Type

3.50 (4)
Number of Wires
50
Conductor Nominal Cross Sectional Area (mm2)
1.25
Wire Diameter (mm)
0.18
Number of Cores
1
JIS Standard
JIS C3612/2002 JCS 3416 JIS C3316 standard product
Outside Dimension (mm)
3.1
Overall Length (m)
10
Rating
600V
Weight (g)
190
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Red 332-7621 1PC 1 EM-KIE1.25SQ-R-10M 37098537 17.99 SGD
In stock
- Yellow 332-7639 1PC 1 EM-KIE1.25SQ-Y-10M 37098494 18.99 SGD
In stock
1-2507 Blue 332-7612 1PC 1 EM-KIE1.25SQ-B-10M 37098512 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Supply route assistance
4
From Japan
On 2018-04-24 19:04:10
Detailed use plan under consideration, reviews on material condition There is no abnormality in flexibility and coating.
This review is about item#37098537.
For control wiring between devices in control panel
4
From Japan
On 2018-03-20 16:24:54
Although it was an order from a business trip, I got it relatively early and work finished safely.
This review is about item#37098494.
Control panel wiring
2
From Japan
On 2016-07-12 11:45:28
It is used because there is no ordinary item short. It is smooth, but the stiffness of the coating is too strong and inconvenient to shape.
This review is about item#37098494.
Wiring in control panel
4
From Japan
On 2014-10-12 14:52:41
It is soft and easy to use. Be careful as a beard appears when peeling off the coating by that amount. I wanted a roll of 20 m.
This review is about item#37098494.

Related Products