Buy more than* S$200* and get FREE SHIPPING

Power Cord 3m, Gray

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Wires
30
Wire Diameter (mm)
0.18
Number of Cores
3
Overall Length (m)
3
Rating
125V-7A
Weight (g)
228
Color
Ash
TRUSCO Part Number
333-1253
Specification
JIS C8303 standard product, vertical flame test acceptable product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KP300-VCTF0.75X3C-3M-GY 37098555 21.83 SGD
In stock
ADD TO CART

Related Products