Buy more than* S$200* and get FREE SHIPPING

Oil Resistant 300V Power Cord

4.50 (2)
Rating
300V
Specification
JIS C3306 standard product
...see all>
Product Options
ADD TO CART
Conductor Cross Sectional Area (m2) Overall Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Temperature (Degree C) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Cross Sectional Area (m2) Overall Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Temperature (Degree C) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 10 700 333-6450 - - 2 1PC 1 SFVCTF1.25X2C-10M 37098634 29.99 SGD
Shipped after 2018-01-22
1.25 - 1200 333-6476 1-2507 - 4 1PC 1 SFVCTF1.25X4C-10M 37098677 46.99 SGD
Shipped after 2018-01-22
1.25 10 950 333-6468 1-2507 - 3 1PC 1 SFVCTF1.25X3C-10M 37098652 38.99 SGD
Shipped after 2018-01-22
0.75 10 600 333-6425 1-2507 60 2 1PC 1 SFVCTF0.75X2C-10M 37098573 23.99 SGD
Shipped after 2018-01-22
0.75 - 800 333-6433 1-2507 - 3 1PC 1 SFVCTF0.75X3C-10M 37098591 29.99 SGD
Shipped after 2018-01-22
0.75 - 1000 333-6441 1-2507 - 4 1PC 1 SFVCTF0.75X4C-10M 37098616 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to draw power with a waterproof plug
5
From Japan
On 2016-08-31 16:29:16
I bought a thing of 10 m, but it is saved if I get all items of about 5 m in order.
This review is about item#37098652.
Used for 200 V 3 phase motor
4
From Japan
On 2015-03-06 16:50:24
I think that the ease of peeling of lines is good. In order to turn the motor of Tupper's cutting oil, oil is applied to the motor main body and wiring, so we made it an oil resistant cord. Because there is concern for hardening, put it in a hose so that oil does not hang directly on the carburetor, and it is applying silicone. Does it cure? I do not know until I tried using it for some years but I tried using it to believe that it is oil resistant.
This review is about item#37098573.

Related Products