Buy more than* S$200* and get FREE SHIPPING

Cable Protector, 20mm Cable

3.50 (2)
Compatible Cable (mm)
20
Length (m)
10
Weight (kg)
16.1
Thickness (mm)
28
Width (mm)
100
TRUSCO Part Number
342-8265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP2-20X10M 37098695 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When obtained by subtracting the power cable of the track
4
From Japan
On 2016-08-23 15:40:39
When stored after use, due to the Iyo on the summer asphalt, it has become limp, to house wound was a pretty great. Otherwise, you can use without at issue.
This review is about item#37098695.
When the high ground of the power cable
3
From Japan
On 2015-02-12 02:25:17
It is a new still in freshly grated. Vehicle to have stepped on the cable directly is Later because the slow purchase from noticing the damage to the cable. Since the 10 meters and what to cut in 4m and 6m. 10m and long, is useful because it can be cut at love purchaser.
This review is about item#37098695.

Related Products