Buy more than* S$200* and get FREE SHIPPING

Insulated Wire

Purpose
For wiring in electrical equipment.
2014 TRUSCO Published Page
1-2507
Number of Wires
19
Wire Diameter (mm)
0.18
Number of Cores
1
Outside Dimension (mm)
1.4
Rating
600V
Weight (g)
69
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 332-5849 10 1PC 1 600V-FEP-0.5SQ-W-10M 37098792 25.99 SGD
In stock
Red 332-5831 - 1PC 1 600V-FEP-0.5SQ-R-10M 37098774 25.99 SGD
In stock
Blue 332-5814 - 1PC 1 600V-FEP-0.5SQ-B-10M 37098756 25.99 SGD
In stock
Black 332-5822 10 1PC 1 600V-FEP-0.5SQ-BK-10M 37098731 26.99 SGD
In stock
ADD TO CART

Related Products