Buy more than* S$200* and get FREE SHIPPING

Oval VCTFK Vinyl Cab Tire Cord

5.00 (1)
Conductor
Stranded wire
Insulator Thickness (mm)
0.6
Outer Diameter (mm)
1.5
Wire Diameter (mm)
0.18
Conductor Cross-Section Area (mm2)
1.25
Number of Cores
2
Outside Dimension (mm)
4.7x7.4
Rating
125V-12A
Specification
JIS C3306 standard product
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Number of Wires Overall Length (m) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Number of Wires Overall Length (m) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
251-8279 - 50 Movies 20 Ash 1.15 1Roll 1 FK-20BS 37098896 37.46 SGD
Shipped after 2017-06-26
251-8261 1-2505 50 lines 10 Gray 0.6 1Roll 1 FK-10BS 37098871 19.47 SGD
Shipped after 2017-06-26
292-5133 1-2505 50 lines 100 Gray 7.4 1Roll 1 FK-100BD 37098853 219.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for wiring of electric appliances and the like.
5
From Japan
On 2017-03-21 15:19:36
It is soft and very easy to handle. I think that there are also kinds of lengths.
This review is about item#37098896.

Related Products