Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ground Cord VSF Single Core Vinyl Cord

4.60 (10)
Number of Wires
37
Conductor
Stranded wire
Insulator Thickness (mm)
0.8
Outer Diameter (mm)
1.8
Wire Diameter (mm)
0.26
Conductor Cross-Section Area (mm2)
2
Number of Cores
1
Outside Dimension (mm)
3.4
Rating
125V-15A
Color
Green
Specification
JIS C3306 standard product
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 292-9970 100 1Roll 1 SF-100CD 37099072 149.99 SGD
In stock
0.28 251-9976 10 1PC 1 SF-10CS 37099097 15.99 SGD
In stock
0.15 251-9968 5 1PC 1 SF-5CS 37099115 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Ground the equipment storage rack
4
From Japan
On 2018-04-04 19:41:22
Long 100 meters and many others, but it was just right for a short distance.
This review is about item#37099097.
For extending the ground wire
5
From Japan
On 2018-03-10 15:19:46
Even when extended using crimp wrench, earth resistance could be satisfied and it could be used without problems.
This review is about item#37099097.
As usual earth code.
5
From Japan
On 2017-11-25 14:49:04
It is easy to use normally, and you can use it normally! Like it is quite natural.
This review is about item#37099097.
Earth construction
5
From Japan
On 2017-04-14 10:53:42
There is no problem at all purchase to attach the ground to the outlet without the ground at home
This review is about item#37099097.
Suitable for air conditioner installation
4
From Japan
On 2016-11-28 21:06:46
It is suitable for installing an air conditioner. It's cheap with good products. I liked it very much.
This review is about item#37099115.
Used to extend the ground wire when using a compressor.
5
From Japan
On 2016-10-24 10:49:19
Connect the green clip to the end of the cord and ground it with a grounding stick. The cross sectional area of ​​the wire is the same as the ground wire of the compressor used, especially during use without any problem.
This review is about item#37099115.
Earth of equipment
3
From Japan
On 2016-02-25 20:57:11
The coating was easy to peel
This review is about item#37099097.
Burn charcoal
5
From Japan
On 2015-11-09 16:10:22
There was no particular problem.
This review is about item#37099097.
I had forgotten to earth the ventilation fan of the unit bus so I bought additional
5
From Japan
On 2015-02-17 19:08:54
When the merchant lifted up the set of materials, I brought back all of the materials, so I corresponded to the part that was not constructed with this product. I think that it is a good product.
This review is about item#37099115.
Electric system ground
5
From Japan
On 2013-12-14 22:34:58
Used to ground the earth from the machine. I thought that if the price was cheaper a little more.
This review is about item#37099097.

Related Products