Buy more than* S$200* and get FREE SHIPPING

VFF Vinyl Cord

5.00 (1)
Number of Wires
30
Conductor
Stranded wire
Insulator Thickness (mm)
0.8
Outer Diameter (mm)
1.1
Wire Diameter (mm)
0.18
Conductor Cross-Section Area (mm2)
0.75
Number of Cores
2
Rating
125V-7A
...see all>
Product Options
ADD TO CART
Overall Length (m) Weight (g) Color TRUSCO Part Number Purpose 2014 TRUSCO Published Page Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Weight (g) Color TRUSCO Part Number Purpose 2014 TRUSCO Published Page Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 150 RedBlack 251-9810 Speaker code. 1-2505 About2.7x5.4 1PC 1 FF-5AS 37099133 11.99 SGD
In stock
10 290 Red and black 251-9828 - - About 2.7x5.4 1PC 1 FF-10AS 37099151 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product
5
From Japan
On 2015-05-21 16:13:44
It is also strong for bending, hard to scratch, we are using it conveniently. (User opinion writing
This review is about item#37099133.

Related Products