Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Communication Line, TIV-F Cord

5.00 (1)
Conductor
Single wire
Conductor Outer Diameter (mm)
0.8
Insulator Thickness (mm)
0.6
Number of Cores
2
Outside Dimension (mm)
About 2 X 4
Rating
For under 100 V of weak electric current
Color
Ash
...see all>
Product Options
ADD TO CART
Overall Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 200 251-8333 1PC 1 TI-10S 37099176 12.99 SGD
In stock
20 360 251-8341 1PC 1 TI-20S 37099194 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for phone
5
From Japan
On 2018-05-26 22:23:53
Objective agreement. Amounts and lengths are also appropriate, correspond to any products, I would like to use it in the future.
This review is about item#37099194.

Related Products