Buy more than* S$200* and get FREE SHIPPING

Parallel Wire VFF Vinyl Cord, Drum

Number of Wires
50 Movies
Conductor
Stranded wire
Insulator Thickness (mm)
0.8
Outer Diameter (mm)
1.5
Wire Diameter (mm)
0.18
Conductor Cross-Section Area (mm2)
1.25
Number of Cores
2
Outside Dimension (mm)
About 3.1x6.2
Overall Length (m)
100
Rating
125V-12A
Weight (kg)
4
Specification
JIS C3306 standard
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ash 292-9201 1Roll 1 FF-100BD 37099212 169.90 SGD
In stock
White 292-9210 1Roll 1 FF-100BD 37099334 169.90 SGD
In stock
ADD TO CART

Related Products