Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parallel Wire VFF Vinyl Cord

4.50 (4)
Conductor
Stranded wire
Insulator Thickness (mm)
0.8
Outer Diameter (mm)
1.5
Wire Diameter (mm)
0.18
Conductor Cross-Section Area (mm2)
1.25
Number of Cores
2
Rating
125V-12A
Specification
JIS C3306 standard product
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Number of Wires Outside Dimension (mm) Overall Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Number of Wires Outside Dimension (mm) Overall Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
251-9747 - - 50 Movies About 3.1x6.2 10 420 White 1PC 1 FF-10BS 37099237 18.99 SGD
Shipped after 2018-06-25
251-9763 - - 50 Movies About 3.1x6.2 15 630 White 1PC 1 FF-15BS 37099273 26.99 SGD
Shipped after 2018-06-25
251-9771 - - 50 Movies About 3.1x6.2 20 840 Ash 1PC 1 FF-20BS 37099291 35.99 SGD
Shipped after 2018-06-25
251-9780 - - 50 Movies About 3.1x6.2 20 840 White 1PC 1 FF-20BS 37099316 35.99 SGD
Shipped after 2018-06-25
- Wire code such as small appliances. - 50 Movies About 3.1x6.2 10 420 Ash 1PC 1 FF-10BS 37099352 18.99 SGD
Shipped after 2018-06-25
251-9755 Wire code such as small appliances. 1-2505 50 lines About3.1x6.2 - 630 Gray 1PC 1 FF-15BS 37099255 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Wiring of high current part
3
From Japan
On 2018-05-29 15:05:42
I purchased it by mistake. Coating is vulnerable to heat. It is good if the heat resistance of the coating is specified.
This review is about item#37099352.
During machine maintenance
5
From Japan
On 2016-07-27 19:34:29
I am using it without problems with satisfaction.
This review is about item#37099255.
kitchen
5
From Japan
On 2015-08-01 08:33:38
Even though there was a sense of firmness, soft handling was very easy. I also want to purchase.
This review is about item#37099255.
Small ships' wiring
5
From Japan
On 2013-01-22 23:25:20
It was a cable that was just fine and fine and just fine. I used it for direct wiring, so I think that it is easier to use if it is divided into two colors so that you can see plus and minus
This review is about item#37099352.

Related Products