Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material Shrinking Ratio Compatible Electric Wire (mm2) Weight (g) Set Contents After Shrinking Inner Diameter (mm) TRUSCO Part Number Inner Diameter Before Contracting (phi mm) Compatible Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material Shrinking Ratio Compatible Electric Wire (mm2) Weight (g) Set Contents After Shrinking Inner Diameter (mm) TRUSCO Part Number Inner Diameter Before Contracting (phi mm) Compatible Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50% (120 degree C when heated) 10.00 to 25.00 32 Black x 4, 6 colors x 1 each - 252-2225 - Polyolefin - 1Bag 1 HSTT50-YK1 37099456 18.99 SGD
In stock
- - 50% (120 degree C when heated) 0.5 32 Black x 2, 6 colors x 3 each - 252-2187 - Polyolefin - 1Bag 1 HSTT12-YK1 37099395 18.99 SGD
In stock
- Polyolefin 50% (120deg C during heating) 35.00 - 70.00 65 X2 book black, and one each 6 colors x 9.5 - 19.1 - -55 - 135deg C 1Bag 1 HSTT75-YK1 49027431 18.99 SGD
In stock
1-2531 Polyolefin 50% (120 deg C when heated) 0.08 to 0.13 16 Eight black x, each three-color 6 x - 404-5475 - - - 1Bag 1 HSTT06-YK1 49027404 18.99 SGD
In stock
1-2531 Polyolefin 50% (120 deg C when heated) 0.21 to 0.52 20 Six black x, each three-color 6 x - 404-5483 - - - 1Bag 1 HSTT09-YK1 49027413 18.99 SGD
In stock
1-2531 Polyolefin 50% (120 deg C when heated) 70.00 to 120.00 72 And one black x, 1 each 6 colors x - 404-5491 - - - 1Bag 1 HSTT100-YK1 49027422 18.99 SGD
In stock
- - 50% (120 degree C when heated) 6.00 to 10.00 32 Black x 6, 6 colors x one each - 252-2217 - Polyolefin - 1Bag 1 HSTT38-YK1 37099377 18.99 SGD
In stock
- - 50% (120 degree C when heated) 2.50 to 4.00 24 Black x 2, 6 colors x one each - 252-2209 - Polyolefin - 1Bag 1 HSTT25-YK1 37099431 18.99 SGD
In stock
- - 50% (120 degree C when heated) 0.75 to 1.50 32 Black x 6, 6 colors x 2 each - 252-2195 - Polyolefin - 1Bag 1 HSTT19-YK1 37099413 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For electrical equipment
4
From Japan
On 2017-10-26 15:33:29
I can use it without any special problem so I will use it in future.
This review is about item#37099413.
For work
5
From Japan
On 2016-08-25 22:51:41
It is user-friendly and satisfying with price.
This review is about item#49027404.
Insulation of wiring
5
From Japan
On 2016-02-12 10:51:54
It is easy to use because various thicknesses are included. I would like a small amount of those with a large caliber.
This review is about item#37099431.
Automobile
5
From Japan
On 2015-10-05 15:33:26
Automobile audio related process
This review is about item#37099413.
Terminal protection · color coding
3
From Japan
On 2014-01-24 13:49:17
It is rather expensive, but it is convenient that the colors are complete. However, because it is quite thick, the application is limited. Mono seems to be handling only thick shrink tubes, but I would like you to sell a thin tube such as Versafit or Sumitube C.
This review is about item#37099413.
Connector color coding
5
From Japan
On 2012-10-29 18:19:59
It is expensive, but useful when you want little color gradually.
This review is about item#37099377.

Related Products