Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shrinking Ratio Mass (g /package) Compatible Electric Wire (mm2) Weight (g/pc) Operating temperature Limits TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrinking Ratio Mass (g /package) Compatible Electric Wire (mm2) Weight (g/pc) Operating temperature Limits TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50% (120 deg C heating) 36 2.50 to 4.00 3 -55 - 110deg C 252-2276 - 1Bag(5PC) 1 HSTTVA25-Y 37099517 14.99 SGD
In stock
50% (120 deg C heating) 36 0.75 to 1.50 2 -55 - 110deg C 252-2268 - 1Bag(7PC) 1 HSTTVA19-Y 37099492 14.99 SGD
In stock
50% (120 deg C when heated) 45 70.00 to 120.00 - -55 to 110deg C 404-5548 1-2531 1Bag(2PC) 1 HSTTVA100-Y 49027361 18.99 SGD
In stock
50% (120 deg C when heated) 44 35.00 to 70.00 - -55 to 110deg C 421-6733 1-2531 1Bag(3PC) 1 HSTTVA75-Y 49027377 18.99 SGD
In stock
50% (120 deg C when heated) 40 10.00 to 25.00 4.8 -55 to 110deg C 252-2292 1-2531 1Bag(4PC) 1 HSTTVA50-Y 37099553 14.99 SGD
In stock
50% (120 deg C when heated) 21 0.5 1.9 -55 to 110deg C 252-2250 1-2531 1Bag(7PC) 1 HSTTVA12-Y 37099474 14.99 SGD
In stock
50% (120 deg C when heated) 37 6.00 to 10.00 4 -55 to 110deg C 252-2284 1-2531 1Bag(4PC) 1 HSTTVA38-Y 37099535 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterproofing of electric wire
5
From Japan
On 2016-03-20 23:50:22
We use bond attachment to waterproof the connection part of a slightly thick electric wire. Generally it is hard to obtain, there are various sizes, but since it is cutting from the beginning, a little waste will arise. If there is treatment of the standard scale it is possible to cut according to the purpose, so I would like to consider it. In that case, it is OK to bend and deliver it, but if you keep bending for a long time, the bending part will stick inside, so I would like you to bend at the time of shipment.
This review is about item#37099553.

Related Products