Buy more than* S$200* and get FREE SHIPPING

Heat Shrink Tube

4.67 (9)
Shrinking Ratio
50% (120 degree C when heated)
Withstand Voltage
600V
Length (m)
0.152
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Weight (g) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 Size 4, 2 each 252-2241 1Bag 1 HSTT-YK2 37099596 14.99 SGD
Shipped after 2018-01-22
23 Size 7, 2 each 252-2233 1Bag 1 HSTT-YK1 37099571 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Terminal crimp part
4
From Japan
On 2017-12-21 09:12:38
I am satisfied with both appearance emphasis and usability. Type of color if you want greed.
This review is about item#37099596.
Electrical Equipment
4
From Japan
On 2017-12-05 15:30:09
Work of bundling electric wires. Instead of taping with crimping of the terminal hidden.
This review is about item#37099571.
For wiring processing
5
From Japan
On 2017-09-15 15:05:27
It is useful for insulation treatment after soldering of wiring · Terminal fray treatment after vinyl cladding.
This review is about item#37099571.
Small repair of equipment
5
From Japan
On 2017-03-23 15:36:34
I think that it is good not to waste because various sizes are contained in small amounts one by one.
This review is about item#37099571.
Protection of wiring bridges
4
From Japan
On 2016-03-13 21:34:33
Since many sizes are included, I would like to refer to it when I next purchase.
This review is about item#37099571.
Protection of cable connection
5
From Japan
On 2015-11-17 15:50:16
Easy shrinkage and affordable amount were good. Specifically, I put a cuff sized slightly loose to the cable and gave it heat with a dryer, but it shrank sufficiently and stopped perfectly. I also think that it was good to purchase the amount within our expected range.
This review is about item#37099596.
Protection of model electrical wiring connections
5
From Japan
On 2015-09-08 21:13:32
I am thankful for a small amount of multi-varieties combination.
This review is about item#37099571.
Wiring protection
5
From Japan
On 2013-10-24 13:29:14
It is easy to fit because there are various sizes, and it was good that there was no waste in small amounts. I thought it was a good idea to keep one set for confirming the thickness when placing large quantities.
This review is about item#37099571.
Maintenance work of agricultural equipment
5
From Japan
On 2013-07-05 18:53:40
It is appreciated if the size of the contents is displayed in m units in the package of goods.
This review is about item#37099596.

Related Products