Buy more than* S$200* and get FREE SHIPPING

Grounding Adapter

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal
(INPUT / OUTPUT) 3P/2P
Rating
15A125V
Weight (g)
35
TRUSCO Part Number
320-4511
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2966 37099754 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for installing a personal computer
5
From Japan
On 2013-11-29 08:40:52
This is necessary when the plug of the personal computer is 2P + earth code type and this is connected to the OA tap of surge current cut use. I can not find it easily at home electronics mass merchandisers, so I purchased it here.
This review is about item#37099754.