Buy more than* S$200* and get FREE SHIPPING

Hook Type Water Proof Connector Body 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
2CT2 to 3.5VCT3.5
Rating
3P20A250V
Weight (g)
160
TRUSCO Part Number
309-6084
Specification
Waterproof / OK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH2633 37099894 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorization extension cord of huller machine
5
From Japan
On 2017-09-29 14:20:45
Even if it drops to a hard place such as concrete, ground by the waterproof connector The connector does not break and is safe
This review is about item#37099894.