Buy more than* S$200* and get FREE SHIPPING

Water Proof Connector Body Grounding 2P

4.50 (2)
Compatible Electric Wire (mm2)
2CT1.25 to 2VCT2
Rating
Ground 2P15A250V
Weight (g)
115
TRUSCO Part Number
255-3708
Specification
Waterproof / OK
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2628-N 37100077 9.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Compressor extension cable
4
From Japan
On 2015-10-26 23:47:25
Although the inner side has a delicate feeling, the rubber part of the outer is firm and solid and there is no complaint. We are using 2 mmsq 3-core cable. There is no worry when using.
This review is about item#37100077.
Extension socket
5
From Japan
On 2015-07-12 03:08:49
Easy to use and stable. It is good that it is small.
This review is about item#37100077.

Related Products