Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length x Width x Thickness (mm) Rating Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length x Width x Thickness (mm) Rating Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107x38x31.5 Ground 3P20A250V 85 355-8258 1PC 1 MU2821 37100217 5.99 SGD
In stock
107x36x28.0 Ground 3P15A250V 80 355-8240 1PC 1 MU2818 37100192 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wiring for power machinery
5
From Japan
On 2017-11-23 18:29:35
With no problem product, it was still better if the cover is set.
This review is about item#37100192.
Used for 20A tap of 15A
4
From Japan
On 2017-10-03 23:16:04
It was inexpensive and was very popular. It was better that just the body size was the same.
This review is about item#37100217.
Three-phase 200V power outlet
5
From Japan
On 2013-02-23 15:36:17
Also on the back side is a strip gauge, making it solid. If you choose Pana's absolutely better.
This review is about item#37100217.

Related Products