Buy more than* S$200* and get FREE SHIPPING

Embedded Double Outlet Grounding 2P

4.67 (3)
Length x Width x Thickness (mm)
104x34x28
Rating
GROUND 2P15A125V
Weight (g)
85
Color
Black
TRUSCO Part Number
355-7995
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2817 37100235 5.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of cord reel
5
From Japan
On 2017-07-07 14:40:05
I replaced the outlet of the cord reel. A little processing is necessary for the part of the mounting screw, but hole of the outlet is perfect so it is satisfactory.
This review is about item#37100235.
Repair of generator
4
From Japan
On 2016-08-21 18:16:26
There was a place where the plug plug of the generator broke and it was not usable, so I replaced it. There was a difference in the position of the earth, but I was able to attach it safely.
This review is about item#37100235.
Original work of audio outlet
5
From Japan
On 2015-03-15 15:14:06
It is used for outlet of 200V and 100V. For American electric socket outlet, crimp terminal was necessary for earthing treatment, but here we were able to install securely only by tightening with a screwdriver. It may be due to mind, but the sound is also refreshing impression.
This review is about item#37100235.

Related Products