Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Shape Material Purpose TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Diameter Rc Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Shape Material Purpose TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Diameter Rc Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 22 3/8 18.5 34 Cap Stainless steel (SUS304 or SCS13A) For water, oil, gas. 175-6915 3 1246 2-2073 3/8 1PC 1 C 37102107 4.90 SGD
In stock
25 42 1 27.5 147 - - - 175-6940 - - 1 1pc 1 C 37102161 11.25 SGD
Shipped after 2017-07-28
15 28 1/2 21.5 63 - - - 175-6923 - - 1/2 1pc 1 C 37102125 6.84 SGD
In stock
20 32 3/4 25 78 - - - 175-6931 - - 3/4 1pc 1 C 37102143 8.73 SGD
In stock
8 19 1/4 17 33 - - - 175-6907 - - 1/4 1pc 1 C 37102292 4.79 SGD
In stock
40 57.5 1/1/2 30.5 304 - - - 175-6966 - - 1/1/2 1pc 1 C 37102204 18.96 SGD
In stock
6 15 1/8 15 15 - - - 175-6893 - - 1/8 1pc 1 C 37102256 4.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Piping
1
From Japan
On 2014-10-29 06:35:24
I also failed. It seemed that the other person was written. "There is nothing in the picture, but the appearance of the innally styled barrel, but the item actually sent was the same shape with the same ribs as other manufacturers and it had a rounded shape." I saw the review after purchase in No way. I wasted money in vain. I'm sorry.
This review is about item#37102161.
Stain pipe (42.7 φ) at the bottom of a ladder rising on the roof End cover.
1
From Japan
On 2014-07-26 17:28:32
It was not in the form of a display, but a type with ribs and brims came. Since it seems that it can not be returned or exchanged (there are no items of hope), it was uselessly scraped with a sander and used a little polishing. I wanted something of display to the last. I will not buy any pipe relationship.
This review is about item#37102186.
Cosmetic lid of piping pipe
1
From Japan
On 2013-05-01 12:22:47
In the image there is nothing but the exterior of the innally stowed body, but the product actually sent was the form with the same rib as other manufacturers and rounded shape. It is common sense to put images of different shapes. I hope for correction.
This review is about item#37102186.

Related Products