Buy more than* S$200* and get FREE SHIPPING

Straight Socket

5.00 (1)
Purpose
For water, oil, gas.
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension d (mm) Weight (g) TRUSCO Part Number Attachment Screw (D2) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension d (mm) Weight (g) TRUSCO Part Number Attachment Screw (D2) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2071 30 66 175-5676 - 20 30.4 3/4 35   1PC 1 304S20A 37103315 5.99 SGD
In stock
2-2071 25 46 175-5668 - 15 24.6 1/2 32   1PC 1 304S15A 37103297 4.99 SGD
In stock
- 17 19 175-5641 - 8 16.7 41643 24   1PC 1 304S8A 37103473 4.99 SGD
In stock
2-2071 20 28 175-5650 - 10 20.2 3/8 25   1PC 1 304S10A 37103272 4.99 SGD
In stock
2-2071 38 105 175-5684 - 25 37.7 1 41   1PC 1 304S25A 37103333 8.99 SGD
In stock
2-2071 95 602 175-5731 - 80 95 3 71   1PC 1 304S80A 37103455 54.99 SGD
Shipped after 2018-01-30
2-2071 47 151 175-5692 - 32 46.6 1.25 45   1PC 1 304S32A 37103351 12.99 SGD
In stock
2-2071 53 180 175-5706 - 40 52.8 1.5 45   1PC 1 304S40A 37103376 21.99 SGD
Shipped after 2018-01-31
2-2071 65 291 175-5714 - 50 65 2 54   1PC 1 304S50A 37103394 26.99 SGD
Shipped after 2018-01-30
2-2071 82 482 175-5722 - 65 82 2.5 65   1PC 1 304S65A 37103412 42.99 SGD
Shipped after 2018-01-30
2-2071 14 14 175-5633 - 6 14 1/8 20   1PC 1 304S6A 37103437 4.99 SGD
In stock
- - - - Rp4 100 121 4 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 304S100A 04991647 84.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply pipe
5
From Japan
On 2017-12-11 15:42:55
There is no problem at all in use. There are not improvement points right now.
This review is about item#37103297.

Related Products