Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page H(mm) Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page H(mm) Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 8x6 1/4x1/8 14 9 - - 1PC 1 304B8A6A 37104042 3.99 SGD
Shipped after 2018-06-25
2-2071 27 25x20 1x3/4 35 71 Stainless steel (SUS304) 175-6834 1PC 1 304B25A20A 37103927 12.99 SGD
Shipped after 2018-06-25
2-2071 24 20x15 3/4x1/2 27 44 Stainless steel (SUS304) 175-6826 1PC 1 304B20A15A 37103902 8.99 SGD
Shipped after 2018-06-25
2-2071 33.5 40x32 1 1/2x1 1/4 49 127 Stainless steel (SUS304) 175-6851 1PC 1 304B40A32A 37103972 29.99 SGD
Shipped after 2018-07-02
2-2071 37.5 50x40 2x1 1/2 61 307 Stainless steel (SUS304) 175-6869 1PC 1 304B50A40A 37103997 34.99 SGD
Shipped after 2018-06-25
2-2071 44.0 80x65 3x2 1/2 95 641 Stainless steel (SUS304) 175-6885 1PC 1 304B80A65A 37104024 85.99 SGD
Shipped after 2018-07-02
2-2071 18.0 10x8 3/8x1/4 17 15 Stainless steel (SUS304) 175-6800 1PC 1 304B10A8A 37103866 4.99 SGD
Shipped after 2018-06-25
2-2071 21 15x10 1/2x3/8 22 24 Stainless steel (SUS304) 175-6818 1PC 1 304B15A10A 37103884 5.99 SGD
Shipped after 2018-06-25
2-2071 32.5 32x25 1 1/4x1 43 124 Stainless steel (SUS304) 175-6842 1PC 1 304B32A25A 37103945 19.99 SGD
Shipped after 2018-06-25
2-2071 39.0 65x50 2 1/2x2 80 511 Stainless steel (SUS304) 175-6877 1PC 1 304B65A50A 37104015 65.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of compressor drain valve replacement
5
From Japan
On 2017-10-10 18:59:46
The product is beautiful. Very polite finish and cheap. There is nothing to say.
This review is about item#37104042.
Connection of different type piping
4
From Japan
On 2014-05-16 18:06:30
I wound a seal tape and used it. It was tightly closed and it was able to be used without water leakage.
This review is about item#37104042.

Related Products