Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Material TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Pipe Outside Diameter (phi mm) Fluid Dimensions A (mm) Dimensions a (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Pipe Outside Diameter (phi mm) Fluid Dimensions A (mm) Dimensions a (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Union Stainless steel (SUS316) 251-8643 Apply stainless steel tube standard. 3 1286 2-2113 10 Gas / steam / oil / water, etc. 48.4 48.4 69 1PC 1 U-10-0 37104471 30.99 SGD
Shipped after 2018-05-28
- - 251-8627 - - - 6 - 43.8 43.8 37 1pc 1 U-6-0 37104532 23.99 SGD
Shipped after 2018-05-28
- - 251-8651 - - - 12 - 52.6 52.6 109 1pc 1 U-12-0 37104496 41.99 SGD
Shipped after 2018-05-28
Union Stainless steel (SUS316) 251-8635 Apply stainless steel tube standard. 3 1286 2-2113 8 Gas / steam / oil / water, etc. 44.6 44.6 45 1PC 1 U-8-0 37104557 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping of liquid pump
5
From Japan
On 2015-03-01 23:10:09
Because it became necessary quickly on business, I arranged it on Saturday and Sunday and I got it on Monday. I am using it without problems.
This review is about item#37104471.

Related Products