Buy more than* S$200* and get FREE SHIPPING

Cable Cover, MK Duct, Vinyl Chloride, Floor and Wall Use

4.33 (3)
Length (m)
2
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 2 60 80 293-9401 1-2525 White Rigid polyvinyl chloride (PVC) 1PC 1 MD32 37109247 66.99 SGD
In stock
37 1 30 40 293-9380 - - - 1PC 1 MD12 37109204 21.99 SGD
In stock
57 1.5 40 60 293-9398 - - - 1PC 1 MD22 37109222 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
LAN wiring work
5
From Japan
On 2016-10-14 17:01:04
There is no mistake in this product, it is a standard, if you say greedy, it is convenient if there is tape attachment
This review is about item#37109204.
Electric Works Work
3
From Japan
On 2015-10-29 05:47:57
It was able to be used without problems.
This review is about item#37109204.
LAN cable wiring
5
From Japan
On 2015-02-16 17:57:46
Easy to use
This review is about item#37109204.

Related Products