Buy more than* S$200* and get FREE SHIPPING

Wiring Cover, Guard Man

Compatible Cable
VVF2.6 x 3C x 2 Article
Inside Dimension (mm)
30
Length (m)
1
Weight (g)
573
Thickness (mm)
18.3
Width (mm)
75
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 309-9890 1PC 1 GA-510-1 37109326 -
Discontinued
[x]
Milky 253-4444 1PC 1 GA-510-3 37109344 -
Discontinued
[x]
ADD TO CART

Related Products