Buy more than* S$200* and get FREE SHIPPING

O-ring JIS B 2401 G Series Fixed For NBR

5.00 (3)
Purpose
Sealing material in all industries such as automotive, oil and air pressure.
Specification
JIS B 2401 standard product, for fixing
...see all
Product Options
ADD TO CART
Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Wire Diameter (mm) Inner Diameter (mm) Mass (g /package) Mass (g/piece) Operating temperature Limits Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Wire Diameter (mm) Inner Diameter (mm) Mass (g /package) Mass (g/piece) Operating temperature Limits Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- JIS1speciesANBR(nitrilerubber) 298-1700 1-1639 3.1+/-0.10 59.4 11.6 5.8 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G60 37112537 1.38 SGD
In stock
5.7 JIS1speciesANBR(nitrilerubber) 295-6551 1-1639 3.1+/-0.10 114.4 5.7 5.7 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G115 37116502 1.35 SGD
Shipped after 2017-02-24
5.2 JIS1speciesANBR(nitrilerubber) 295-6535 1-1639 3.1+/-0.10 104.4 5.2 5.2 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G105 37114883 1.25 SGD
Shipped after 2017-02-24
- - - - - - 13.4 - - - 1Bag(2PC) 1 1A G-75 37112591 1.69 SGD
In stock
- - - - - - 11.0 - - - 1Bag(2PC) 1 1A G-55 37112512 1.23 SGD
In stock
5.7 JIS1 species A NBR (nitrile rubber) 295-6560 1-1639 3.1+/-0.10 119.4 5.7 5.7 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G120 37116527 1.55 SGD
In stock
6.3 JIS1 species A NBR (nitrile rubber) 295-6608 1-1639 3.1+/-0.10 139.4 6.3 6.3 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G140 37116606 1.89 SGD
Shipped after 2017-02-24
6.3 JIS1 species A NBR (nitrile rubber) 295-6616 1-1639 3.1+/-0.10 144.4 6.3 6.3 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G145 37116624 1.89 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 298-1718 1-1639 3.1+/-0.10 64.4 12.0 6.0 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G65 37112555 1.37 SGD
Shipped after 2017-02-24
6.0 JIS1 species A NBR (nitrile rubber) 295-6586 1-1639 3.1+/-0.10 129.4 6.0 6.0 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G130 37116563 1.73 SGD
Shipped after 2017-02-24
6.3 JIS1 species A NBR (nitrile rubber) 295-6594 1-1639 3.1+/-0.10 134.4 6.3 6.3 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G135 37116581 1.85 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 295-6624 1-1639 3.1+/-0.10 24.4 104.0 10.4 -30 to 100deg C 70 (+/- 5) ° 1Bag(10PC) 1 1A-G25 37114926 3.70 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 295-6641 1-1639 3.1+/-0.10 34.4 39.0 7.8 -30 to 100deg C 70 (+/- 5) ° 1Bag(5PC) 1 1A-G35 37114962 2.30 SGD
In stock
- JIS1 species A NBR (nitrile rubber) 295-6659 1-1639 3.1+/-0.10 39.4 42.0 8.4 -30 to 100deg C 70 (+/- 5) ° 1Bag(5PC) 1 1A-G40 37114987 2.73 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 295-6667 1-1639 3.1+/-0.10 44.4 46.5 9.3 -30 to 100deg C 70 (+/- 5) ° 1Bag(5PC) 1 1A-G45 37115005 3.02 SGD
In stock
- JIS1 species A NBR (nitrile rubber) 295-6675 1-1639 3.1+/-0.10 49.4 50.0 10.0 -30 to 100deg C 70 (+/- 5) ° 1Bag(5PC) 1 1A-G50 37115023 3.26 SGD
In stock
- JIS1 species A NBR (nitrile rubber) 298-1777 1-1639 3.1+/-0.10 94.4 16.0 8.0 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G95 37112677 2.36 SGD
In stock
6.0 JIS1 species A NBR (nitrile rubber) 295-6578 1-1639 3.1+/-0.10 124.4 6.0 6.0 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G125 37116545 1.61 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 298-1751 1-1639 3.1+/-0.10 84.4 14.6 7.3 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G85 37112634 1.89 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 298-1769 1-1639 3.1+/-0.10 89.4 15.2 7.6 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G90 37112652 1.85 SGD
In stock
5.0 JIS1 species A NBR (nitrile rubber) 295-6527 1-1639 3.1+/-0.10 99.4 5.0 5.0 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G100 37114865 1.19 SGD
In stock
5.4 JIS1 species A NBR (nitrile rubber) 295-6543 1-1639 3.1+/-0.10 109.4 5.4 5.4 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G110 37114901 1.22 SGD
In stock
17.5 JIS1 species A NBR (nitrile rubber) 298-1785 1-1639 5.7+/-0.13 149.3 17.5 17.5 -30 to 100deg C 70 (+/- 5) ° 1PC 1 1A-G150 37112494 3.13 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 295-6632 1-1639 3.1+/-0.10 29.4 120.0 12.0 -30 to 100deg C 70 (+/- 5) ° 1Bag(10PC) 1 1A-G30 37114944 3.98 SGD
Shipped after 2017-02-24
- JIS1 species A NBR (nitrile rubber) 298-1742 1-1639 3.1+/-0.10 79.4 14.0 7.0 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G80 37112616 1.84 SGD
In stock
- JIS1speciesANBR(nitrilerubber) 298-1726 1-1639 3.1+/-0.10 69.4 12.8 6.4 -30 to 100deg C 70 (+/- 5) ° 1Bag(2PC) 1 1A-G70 37112573 1.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During facility maintenance
5
From Japan
On 2016-08-16 20:17:27
This is close to the hardware store I size was saved not put.
This review is about item#37116502.
Water around the water stop
5
From Japan
On 2015-08-27 17:34:46
Without any problem at all a feeling of use It is in terms of cost and in terms of large satisfaction
This review is about item#37112573.
Vehicle-based construction machinery
5
From Japan
On 2013-07-26 20:18:42
It is very good because of the required standard product can be quickly searched.
This review is about item#37112537.

Related Products