Buy more than* S$200* and get FREE SHIPPING

Contact Section
Double lip (main and secondary lip lip)
Maximum Operating Speed (m/min)
10
Working Pressure (MPa)
0.03 or less
Operating temperature Limits
-25 to 120 deg C (is applicable temperature of the rubber itself, please use at 20 to 30 deg C low-temperature heat-resistant eye at the time of use)
Material
NKR
...see all
Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 20 47 17.5 310-2041 1PC 1 UE20477 37113404 3.98 SGD
Shipped after 2017-02-27
6 14 24 4 310-1711 1PC 1 UE14246 37112975 3.20 SGD
Shipped after 2017-02-27
7 30 47 13 310-2301 1PC 1 UE30477 37113501 5.07 SGD
Shipped after 2017-02-27
7 22 35 7.8 310-2068 1PC 1 UE22357 37113422 3.80 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products