Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Mass (g/piece) Maximum Hole Diameter (mm) Operating temperature Limits Nominal Diameter (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Mass (g/piece) Maximum Hole Diameter (mm) Operating temperature Limits Nominal Diameter (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 18.3 1.4 10.5 -25 to 100 deg C 10 1.3 310-1363 - -   1Bag(10PC) 1 SW 10-18 37114113 13.92 SGD
Shipped after 2017-11-24
5.5 9 0.2 5.5 -25 To 100 degree c 5 1 310-1509 - -   1Bag(10PC) 1 SW 5-9 37114384 9.73 SGD
Shipped after 2017-11-24
4.8 12.3 0.9 5.5 -25 to 100 deg C 5 1.3 310-1495 1-1643 Head bolt seal Flange seal. *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SW 5-12 37114366 9.86 SGD
Shipped after 2017-11-30
5.8 13.3 0.9 6.5 -25 to 100 deg C 6 1.3 310-1525 - -   1Bag(10PC) 1 SW 6-13 37114427 11.47 SGD
Shipped after 2017-11-24
7.8 16.3 1.4 8.5 -25 to 100 deg C 8 1.3 310-1541 - -   1Bag(10PC) 1 SW 8-16 37114463 11.47 SGD
Shipped after 2017-11-24
4.1 7.2 0.1 4.5 -25 to 100deg C 4 - 310-1479 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 4-7.2 37114323 9.73 SGD
Shipped after 2017-11-24
3.1 6.4 0.2 3.4 -25 to 100deg C 3 - 310-1452 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 3-6.4 37114287 9.73 SGD
Shipped after 2017-11-24
2.8 10.3 0.6 3.5 -25 to 100deg C 3 - 310-1444 1-1643 Head bolt seal Flange seal. *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SW 3-10 37114262 10.93 SGD
Shipped after 2017-11-30
18.5 27.0 3.1 20.0 -25 to 100deg C - - 310-1401 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 18-27 37114183 18.01 SGD
Shipped after 2017-11-24
22.0 32.0 7 23.0 -25 to 100deg C 20 - 310-1410 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 20-32 37114201 19.92 SGD
Shipped after 2017-11-24
26.0 38.0 8.2 26.0 -25 to 100deg C 24 - 310-1436 1-1643 Head bolt seal Flange seal. *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SW 24-38 37114244 24.27 SGD
Shipped after 2017-11-30
24.0 35.0 8.5 25.0 -25 to 100deg C 22 - 310-1428 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 22-35 37114226 20.98 SGD
Shipped after 2017-11-24
4.3 9.0 0.3 4.5 -25 to 100deg C 4 - 310-1487 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 4-9 37114341 9.73 SGD
Shipped after 2017-11-24
3.8 11.3 0.7 4.5 -25 to 100deg C 4 - 310-1461 1-1643 Head bolt seal Flange seal. *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SW 4-11 37114305 10.93 SGD
Shipped after 2017-11-30
17.5 26.0 3.2 18.0 -25 to 100deg C - - 310-1398 1-1643 Head bolt seal Flange seal.   1Bag(10PC) 1 SW 16-26 37114165 18.01 SGD
Shipped after 2017-11-24
11.0 17.0 0.9 11.0 -25 To 100 degree c 10 1.6 310-1355 - Head bolt seal Flange seal.   1Bag(10PC) 1 SW 10-17 37114095 12.51 SGD
Shipped after 2017-11-24
15.5 23.0 2.6 16.0 -25 To 100 degree c 14 2 310-1380 - Head bolt seal Flange seal.   1Bag(10PC) 1 SW 14-23 37114147 16.32 SGD
Shipped after 2017-11-24
6.5 10.0 0.3 6.5 -25 To 100 degree c 6 1.2 310-1517 - Head bolt seal Flange seal.   1Bag(10PC) 1 SW 6-10 37114402 9.73 SGD
Shipped after 2017-11-24
9.0 14.0 0.6 8.5 -25 To 100 degree c 8 1.6 310-1533 - Head bolt seal Flange seal.   1Bag(10PC) 1 SW 8-14 37114445 11.13 SGD
Shipped after 2017-11-24
13.5 21.0 2.9 14.0 -25 To 100 degree c 12 2 310-1371 - Head bolt seal Flange seal.   1Bag(10PC) 1 SW 12-21 37117717 16.32 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Grease leak from bolt through hole
4
From Japan
On 2016-11-18 15:37:42
I bought a different type before but I think that the sealability is good because the NBR part is larger as a seal washer of conformity size because the workability is bad due to the difference in size and it was not able to seal perfectly .
This review is about item#37114183.
Motorcycle maintenance
5
From Japan
On 2016-08-09 23:57:48
This is best for Kawasaki triple oil pump.
This review is about item#37114427.
As a drain packing
5
From Japan
On 2015-02-12 13:06:22
With a very high sealability, it seals tightly even if the base surface is bad
This review is about item#37114183.
Purchased as spare parts for motorcycle oil cooler line
5
From Japan
On 2012-11-14 19:39:50
I bought it as a spare item because it would be a problem if oil leaked from oil cooler line. Therefore, it is not used. I did not know where to buy this hand but I sold it with monotaro and it was saved. It is also a pleasant place to sell in small quantities because the price is high.
This review is about item#37117717.

Related Products